Skip Content
HOIST MANUAL STEEL 1T 40FT 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL STEEL 1T 40FT 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB010-40-40
  • Mfr. Model # M3CB010-40-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Includes Heat Treated Alloy Steel Hooks
  • Item Steel Hand Chain Hoist
  • Load Capacity 2205 lbs.
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Standards CSA, ANSI/ASME B30.16
  • Hoist Lift 40 ft.
  • Hook Opening 1-7/64"
  • Min. Between Hooks 11-1/2"
  • Pull to Lift Rated Load 58 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list