HOIST MANUAL STEEL 1T 10FT 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST MANUAL STEEL 1T 10FT 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB010-10-10
  • Mfr. Model # M3CB010-10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Includes Heat Treated Alloy Steel Hooks
  • Item Steel Hand Chain Hoist
  • Load Capacity 2205 lbs.
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Hook Opening 1-7/64"
  • Standards CSA, ANSI/ASME B30.16
  • Hoist Lift 10 ft.
  • Min. Between Hooks 11-1/2"
  • Pull to Lift Rated Load 64 lbs.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list