HOIST MANUAL STEEL 1T 0FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOIST MANUAL STEEL 1T 0FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB010
  • Mfr. Model # M3CB010
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Includes Corrosion Resistant Chain, Steel Chain Guide
  • Item Hand Chain Hoist
  • Load Capacity 2205 lbs.
  • Hook Opening 1-1/8"
  • Standards ASME B30.16, ASME HST-2
  • Brake Double Pawl Springs
  • Min. Between Hooks 11-7/16"
  • Pull to Lift Rated Load 64 lbs.
  • Hoist Lift 8 ft.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list