Skip Content
HOIST MANUAL STEEL 10T 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL STEEL 10T 12FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB100-12-12SC
  • Mfr. Model # M3CB100-12-12SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.0 lbs

Technical Specs

  • Width 19"
  • Depth 11"
  • Length 18"
  • Item Manual Chain Hoist
  • Load Capacity 22,046 lbs.
  • Brake Enclosed Double Pawl Springs
  • Hook Opening 72-1/2"
  • Standards ASME B30.16, ASME HST-2
  • Hoist Lift 12 ft.
  • Pull to Lift Rated Load 36 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list