Skip Content
HOIST MANUAL STEEL 1.5T 40FT 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL STEEL 1.5T 40FT 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB015-40-40
  • Mfr. Model # M3CB015-40-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Item Steel Hand Chain Hoist
  • Includes Heat Treated Alloy Steel Hooks
  • Load Capacity 3307 lbs.
  • Standards CSA, ANSI/ASME B30.16
  • Hook Opening 1-5/16"
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Hoist Lift 40 ft.
  • Min. Between Hooks 13-13/16"
  • Pull to Lift Rated Load 70 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list