Skip Content
HOIST MANUAL STEEL 1/2T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL STEEL 1/2T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB005-10-10SC
  • Mfr. Model # M3CB005-10-10SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Depth 7"
  • Item Manual Chain Hoist
  • Length 7"
  • Width 9"
  • Load Capacity 1102 lbs.
  • Brake Enclosed Double Pawl Springs
  • Hoist Lift 10 ft.
  • Hook Opening 27"
  • Standards ASME B30.16, ASME HST-2
  • Pull to Lift Rated Load 20 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List