Skip Content
HOIST MANUAL STEEL 1/2T 0FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL STEEL 1/2T 0FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB005
  • Mfr. Model # M3CB005
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Depth 6-3/16"
  • Includes Corrosion Resistant Chain, Steel Chain Guide
  • Width 6-5/16"
  • Item Hand Chain Hoist
  • Load Capacity 1102 lbs.
  • Brake Double Pawl Springs
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 1-1/8"
  • Pull to Lift Rated Load 20 lbs.
  • Min. Between Hooks 11-1/16"
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list