Skip Content
HOIST MANUAL ALUM 3T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL ALUM 3T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOCF030-15-15
  • Mfr. Model # CF030-15-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Depth 6"
  • Item CF Series Manual Chain Hoists
  • Includes Heat Treated Alloy Steel Hooks
  • Load Capacity 6613 lbs.
  • Width 240 mm
  • Length 590mm
  • Brake Weston Style
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 42.5mm
  • Hoist Lift 15 ft.
  • Pull to Lift Rated Load 92 lbs.
  • Min. Between Hooks 23"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List