Skip Content
HOIST MANUAL ALUM 1T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL ALUM 1T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOCF010-30-30
  • Mfr. Model # CF010-30-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Depth 5-13/16"
  • Length 370mm
  • Includes Heat Treated Alloy Steel Hooks
  • Item CF Series Manual Chain Hoists
  • Load Capacity 2204 lbs.
  • Width 174 mm
  • Brake Weston Style
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 27mm
  • Hoist Lift 30 ft.
  • Min. Between Hooks 14-1/2"
  • Pull to Lift Rated Load 79 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list