Skip Content
HOIST MANUAL ALUM 1T 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL ALUM 1T 10FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOCF010-10-10
  • Mfr. Model # CF010-10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 33.0 lbs

Product Details

Kito aluminum manual chain hoist, 1 ton capacity, 10 foot lift. Built with quality components to provide reliable service. Feature heat-treated components, sealed bearings and an aluminum housing. Custom lifts available. Anti-corrosion chain available.

Technical Specs

  • Includes Heat Treated Alloy Steel Hooks
  • Item CF Series Manual Chain Hoists
  • Length 370mm
  • Load Capacity 2204 lbs.
  • Width 174 mm
  • Brake Weston Style
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 27mm
  • Hoist Lift 10 ft.
  • Min. Between Hooks 14-1/2"
  • Pull to Lift Rated Load 79 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List