Skip Content
HOIST MANUAL ALUM 1/2T 8FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL ALUM 1/2T 8FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOCF005-8-8
  • Mfr. Model # CF005-8-8
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 22.3 lbs

Product Details

Kito aluminum manual chain hoist, 1/2 ton capacity, 8 foot lift. Built with quality components to provide reliable service. Feature heat-treated components, sealed bearings and an aluminum housing. Custom lifts available. Anti-corrosion chain available.

Technical Specs

  • Item CF Series Manual Chain Hoists
  • Includes Heat Treated Alloy Steel Hooks
  • Width 150 mm
  • Length 325mm
  • Load Capacity 1102 lbs.
  • Standards ASME B30.16, ASME HST-2
  • Brake Weston Style
  • Hook Opening 27mm
  • Hoist Lift 8 ft.
  • Min. Between Hooks 13"
  • Pull to Lift Rated Load 66 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list