Skip Content
HOIST MANUAL ALUM 1/2T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL ALUM 1/2T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOCF005-30-30
  • Mfr. Model # CF005-30-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Depth 5-3/8"
  • Includes Heat Treated Alloy Steel Hooks
  • Item CF Series Manual Chain Hoists
  • Length 325mm
  • Width 150 mm
  • Load Capacity 1102 lbs.
  • Brake Weston Style
  • Min. Between Hooks 13"
  • Hoist Lift 30 ft.
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 27mm
  • Pull to Lift Rated Load 66 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list