Skip Content
Discontinued with Replacement
HOIST MANUAL 5TON 20 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST MANUAL 5TON 20 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5641
  • Mfr. Model # 5641
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs
Suggested Replacement Product
HOIST MANUAL 5TON 20 FT HURRICANE

Price: NA

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Includes Safety Latch Hooks
  • Item Manual Chain Hoist
  • Load Capacity 3,000 lbs.
  • Brake Mechanical Load Brake
  • Standards ANSI/ASME B30.16
  • Housing Depth 6-1/2"
  • Housing Length 17-1/2"
  • Hook Opening 1-5/16"
  • Housing Width 7-1/4"
  • Min. Between Hooks 13-9/16"
  • Hoist Lift 15 ft.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley
  • Pull to Lift Rated Load 65 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list