HOIST MANUAL 5TON 15 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST MANUAL 5TON 15 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5640A
  • Mfr. Model # 5640A
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 96.0 lbs

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Includes Standard Load Limiter
  • Item Hoist Hand 5 tonnes 15 ft. Lift
  • Brake Weston Style Brake
  • Standards ASME B30.16 and European CE Standard
  • Load Capacity 11,023 lbs.
  • Hoist Lift 15 ft.
  • Min. Between Hooks 25"
  • Pull to Lift Rated Load 76 lbs.
  • Hook Opening 1-5/16"
  • Housing Depth 6-1/2"
  • Housing Length 17-1/2"
  • Housing Width 7-1/4"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list