Skip Content
HOIST MANUAL 3TON 20 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL 3TON 20 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5637A
  • Mfr. Model # 5637A
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 46.85 lbs

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Includes Standard Load Limiter
  • Item Hoist Hand 3 tonnes 20 ft. Lift
  • Load Capacity 6613 lbs.
  • Brake Weston Style Brake
  • Standards ASME B30.16 and European CE Standard
  • Min. Between Hooks 20-1/2"
  • Hoist Lift 20 ft.
  • Pull to Lift Rated Load 92 lbs.
  • Hook Opening 1-3/8"
  • Housing Depth 7-1/4"
  • Housing Width 8-47/64"
  • Housing Length 17-1/2"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list