Skip Content
HOIST MANUAL 3TON 20 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOIST MANUAL 3TON 20 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5637
  • Mfr. Model # 5637
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Includes Safety Latch Hooks
  • Brake Mechanical Load Brake
  • Load Capacity 2,000 lbs.
  • Item Manual Chain Hoist
  • Hook Opening 1-1/8"
  • Standards ANSI/ASME B30.16
  • Housing Width 6-1/4"
  • Housing Depth 5-15/16"
  • Housing Length 11-13/16"
  • Min. Between Hooks 11-13/16"
  • Pull to Lift Rated Load 53 lbs.
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list