HOIST MANUAL 2TON 20 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST MANUAL 2TON 20 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5631A
  • Mfr. Model # 5631A
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 63.0 lbs

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Item Hoist Hand 2 tonnes 20 ft. Lift
  • Includes Standard Load Limiter
  • Load Capacity 4409 lbs.
  • Brake Weston Style Brake
  • Standards ASME B30.16 and European CE Standard
  • Hook Opening 1-3/8"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 15-9/16"
  • Pull to Lift Rated Load 74 lbs.
  • Housing Depth 7-5/8"
  • Housing Width 8"
  • Housing Length 7-3/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list