Skip Content
Discontinued with Replacement
HOIST MANUAL 2TON 20 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOIST MANUAL 2TON 20 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5631
  • Mfr. Model # 5631
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs
Suggested Replacement Product
HOIST MANUAL 2TON 20 FT HURRICANE

Price: NA

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Includes Swivel Hooks w/Safety Latches
  • Item Manual Chain Hoist
  • Load Capacity 1,000 lbs.
  • Hook Opening 15/16"
  • Brake Mechanical Load Brake
  • Standards ANSI/ASME B30.16
  • Housing Depth 5-7/16"
  • Hoist Lift 10 ft.
  • Housing Length 11-1/2"
  • Pull to Lift Rated Load 55 lbs.
  • Min. Between Hooks 10-1/4"
  • Housing Width 5-7/16"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list