Skip Content
HOIST MANUAL 2TON 15 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL 2TON 15 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5630A
  • Mfr. Model # 5630A
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1869
  • Shipping Weight 50.0 lbs

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Item Hoist Hand 2 tonnes 15 ft. Lift
  • Includes Standard Load Limiter
  • Load Capacity 4409 lbs.
  • Brake Weston Style Brake
  • Standards ASME B30.16 and European CE Standard
  • Hook Opening 1-3/8"
  • Min. Between Hooks 15-9/16"
  • Hoist Lift 15 ft.
  • Pull to Lift Rated Load 74 lbs.
  • Housing Length 7-3/16"
  • Housing Depth 7-5/8"
  • Housing Width 8"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list