Skip Content
Discontinued with Replacement
HOIST MANUAL 2TON 15 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST MANUAL 2TON 15 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5630
  • Mfr. Model # 5630
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs
Suggested Replacement Product
HOIST MANUAL 2TON 15 FT HURRICANE

Your Price: NA

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Load Capacity 4,000 lbs.
  • Includes Standard Load Limiter
  • Item Manual Chain Hoist
  • Brake Self-adjusting Brake without Brake Pawls
  • Standards ANSI/ASME B30.16
  • Hook Opening 1-3/8"
  • Housing Length 7-3/16"
  • Housing Depth 7-5/8"
  • Housing Width 8"
  • Min. Between Hooks 15-9/16"
  • Pull to Lift Rated Load 71 lbs.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Lift 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list