Discontinued with Replacement
HOIST MANUAL 10TON 10 FT HURRICANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST MANUAL 10TON 10 FT HURRICANE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5643
  • Mfr. Model # 5643
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs
Suggested Replacement Product
HOIST MANUAL 10TON 10 FT HURRICANE

Your Price: NA

Product Details

Standard load limiter - for automatic overload protection. Hand chain guide - the CM Hurricane's 360 degree. Improved braking power - with its braking system, the CM Hurricane is exceptionally quiet, and improves operational safety and service ability.

Technical Specs

  • Item Manual Chain Hoist
  • Includes Safety Latch Hooks
  • Brake Mechanical Load Brake
  • Housing Depth 7-13/16"
  • Load Capacity 6,000 lbs.
  • Hook Opening 1-9/16"
  • Standards ANSI/ASME B30.16
  • Housing Length 20-1/8"
  • Hoist Lift 10 ft.
  • Housing Width 10"
  • Min. Between Hooks 17-1/8"
  • Pull to Lift Rated Load 84 lbs.
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list