Skip Content
HOIST MANUAL 10T 8FT W/SLIP CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL 10T 8FT W/SLIP CLUTCH

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB100-8-8SC
  • Mfr. Model # M3CB100-8-8SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.0 lbs

Technical Specs

  • Depth 11"
  • Item Manual Chain Hoist
  • Length 18"
  • Width 19"
  • Load Capacity 22,046 lbs.
  • Brake Enclosed Double Pawl Springs
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 72-1/2"
  • Hoist Lift 8 ft.
  • Pull to Lift Rated Load 36 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list