Skip Content
HOIST MANUAL 10T 10FT W/SLIP CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST MANUAL 10T 10FT W/SLIP CLUTCH

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOM3CB100-10-10SC
  • Mfr. Model # M3CB100-10-10SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.0 lbs

Technical Specs

  • Item Manual Chain Hoist
  • Depth 11"
  • Width 19"
  • Length 18"
  • Load Capacity 22,046 lbs.
  • Brake Enclosed Double Pawl Springs
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 72-1/2"
  • Pull to Lift Rated Load 36 lbs.
  • Hoist Lift 10 ft.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List