Discontinued with Replacement
HOIST MANHANDLER LITE WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOIST MANHANDLER LITE WEIGHT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8442/65FT
  • Mfr. Model # 8442/65FT
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MANHANDLER WINCH GALV.ANSI Z7

Your Price: NA

Product Details

Manhandler(R) hoist, increased safety with red load indicator on the locking snap hook. Cost-effective, multiple use system - confined space, non-entry rescue, positioning device, personnel and material handling. Rapid retrieval rate.

Technical Specs

  • Includes Pulley, and Carabineer
  • Colour Gold
  • For Use With DuraHoist Adjustable Mast System or Tripod
  • Height 20-1/2"
  • Item Confined Space Winch
  • Length 10"
  • Material of Construction Steel Weldment, Yellow Chromate Plate
  • Type Personnel 2 Way
  • Max. Working Load 350 lbs.
  • Winch Cable Length 65 ft.
  • Width 7"
  • Standards OSHA 1910.146 and ANSI Z117.1
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Steel
  • Winch Cable Tensile Strength 3,600 lbs.
  • Raising/Lowering Speed 20 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list