Skip Content
HOIST LVR 3/4T W/SLP CLTCH 20FT LFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST LVR 3/4T W/SLP CLTCH 20FT LFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOL5LB008-20SC
  • Mfr. Model # L5LB008-20SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1872
  • Shipping Weight 20.92 lbs

Product Details

Slip clutch mechanism protects the hoist from damage in the even of an excessive overload without increasing the size of the unit. How it works: Once the slip clutch engages, the select wheel is allowed to rotate. The load remains stationary and secure while the lever is allowed to slip.

Technical Specs

  • Standards ASME B30.21,ASME HST-3
  • Brake Weston Style
  • Chain Grade 100
  • Item Hoist Lever
  • Lever Length 9-5/8"
  • Hoist Lift 20 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list