HOIST LEVER SER 653 1 1/2T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST LEVER SER 653 1 1/2T

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5317
  • Mfr. Model # 5317
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1871
  • Shipping Weight 0.9 lbs

Product Details

Durable and lightweight hoist. Fast load attachment. Impact resistant, stamped steel frame, gear case and cover for durability and lightweight.Meets ASME B30.21 specifications.

Technical Specs

  • Item Lever Hoist
  • Includes Safety Latch Hooks
  • Finish Powder Coated
  • Load Capacity 3000 lbs.
  • Reeving 1
  • Manufacturers Warranty Length 5 yr.
  • Brake Weston Style Automatic Brake
  • Standards ANSI/ASME B30.21
  • Hook Opening 1-1/4"
  • Chain Steel
  • Hoist Lift 15 ft.
  • Lever Length 16-1/4"
  • Min. Between Hooks 14-5/16"
  • Pull to Lift Rated Load 51 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list