Skip Content
HOIST LEVER OPER 6TON 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER OPER 6TON 15FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLSB12000B15
  • Mfr. Model # LSB12000B15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1872
  • Shipping Weight 43.0 lbs

Product Details

Hoist Lever, Columbus McKinnon, Capacity (kg) 5,444, Capacity (tons) 6, Handle Force at Full Load (lbs.) 76, Lever Length (in.) 14-9/16, Min. Dist. Between Hooks (in.) 22-3/4, Standard Lift (ft.) 15.

Technical Specs

  • Lever Length 14-9/16"
  • Hoist Lift 15 ft.
  • Item Lever Hoist
  • Load Capacity 12,000 lbs.
  • Manufacturers Warranty Length Lifetime
  • Brake Screw and Disc Type Load
  • Standards ANSI/ASME B30.21
  • Reeving 2
  • Chain Hardened Steel
  • Pull to Lift Rated Load 76 lbs.
  • Min. Between Hooks 22-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list