HOIST LEVER OPER 3TON 5FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST LEVER OPER 3TON 5FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLSB6000B5
  • Mfr. Model # LSB6000B5
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1872
  • Shipping Weight 30.0 lbs

Product Details

Hoist Lever, Columbus McKinnon, Capacity (kg) 2,722, Capacity (tons) 3, Handle Force at Full Load (lbs.) 75, Lever Length (in.) 14-9/16, Min. Dist. Between Hooks (in.) 16-5/16, Standard Lift (ft.) 5.

Technical Specs

  • Finish Enamel Paint
  • Includes Safety Latch Hooks
  • Item Lever Hoist
  • Load Capacity 6000 lbs.
  • Reeving 1
  • Standards ANSI/ASME B30.21
  • Chain Hardened Steel
  • Brake Screw and Disc Type Load
  • Hook Opening 1-1/2"
  • Lever Length 14-9/16"
  • Min. Between Hooks 16-5/16"
  • Chain Length 6 ft.
  • Hoist Lift 5 ft.
  • Pull to Lift Rated Load 75 lbs.
  • Manufacturers Warranty Length Lifetime
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list