Skip Content
HOIST LEVER OPER 3TON 20FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER OPER 3TON 20FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLSB6000B20
  • Mfr. Model # LSB6000B20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1872
  • Shipping Weight 43.0 lbs

Product Details

Hoist Lever, Columbus McKinnon, Capacity (kg) 2,722, Capacity (tons) 3, Handle Force at Full Load (lbs) 75, Lever Length (in.) 14-9/16, Min. Dist. Between Hooks (in.) 16-5/16, Standard Lift (ft.) 20.

Technical Specs

  • Finish Enamel Paint
  • Includes Safety Latch Hooks
  • Reeving 1
  • Standards ANSI/ASME B30.21
  • Brake Screw and Disc Type Load
  • Load Capacity 6000 lbs.
  • Chain Hardened Steel
  • Hook Opening 1-1/2"
  • Item Lever Hoist
  • Chain Length 20 ft.
  • Hoist Lift 20 ft.
  • Min. Between Hooks 16-5/16"
  • Lever Length 14-9/16"
  • Pull to Lift Rated Load 75 lbs.
  • Manufacturers Warranty Length Lifetime
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list