Skip Content
HOIST LEVER OPER 3/4TON 20FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER OPER 3/4TON 20FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLSB1500B20
  • Mfr. Model # LSB1500B20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1872
  • Shipping Weight 20.0 lbs

Product Details

Hoist Lever, Columbus McKinnon, Capacity (kg) 680, Capacity (tons) 3/4, Handle Force at Full Load (lbs.) 46, Lever Length (in.) 9-1/4, Min. Dist. Between Hooks (in.) 11-5/8, Standard Lift (ft.) 20.

Technical Specs

  • Lever Length 9-1/4"
  • Hoist Lift 20 ft.
  • Finish Enamel Paint
  • Includes Safety Latch Hooks
  • Item Lever Hoist
  • Load Capacity 1500 lbs.
  • Reeving 1
  • Standards ANSI/ASME B30.21
  • Hook Opening 15/16"
  • Chain Hardened Steel
  • Brake Screw and Disc Type Load
  • Manufacturers Warranty Length Lifetime
  • Chain Length 20 ft.
  • Min. Between Hooks 11-5/8"
  • Pull to Lift Rated Load 46 lbs.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list