Skip Content
HOIST LEVER OPER 1-1/2TON 5FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER OPER 1-1/2TON 5FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLSB3000B5
  • Mfr. Model # LSB3000B5
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1872
  • Shipping Weight 22.95 lbs

Product Details

Hoist Lever, Columbus McKinnon, Capacity (kg) 1,361, Capacity (tons) 1-1/2, Handle Force at Full Load (lbs.) 59, Lever Length (in.) 14-9/16, Min. Dist. Between Hooks (in.) 13, Standard Lift (ft.) 5.

Technical Specs

  • Finish Enamel Paint
  • Includes Safety Latch Hooks
  • Reeving 1
  • Item Lever Hoist
  • Load Capacity 3000 lbs.
  • Brake Screw and Disc Type Load
  • Standards ANSI/ASME B30.21
  • Chain Hardened Steel
  • Hook Opening 1-1/4"
  • Min. Between Hooks 13"
  • Lever Length 14-9/16"
  • Chain Length 6 ft.
  • Pull to Lift Rated Load 59 lbs.
  • Hoist Lift 5 ft.
  • Manufacturers Warranty Length Lifetime
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list