Skip Content
HOIST LEVER OPER 1-1/2TON 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER OPER 1-1/2TON 10FT LIFT

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKLSB3000B10
  • Mfr. Model # LSB3000B10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1872
  • Shipping Weight 26.45 lbs

Product Details

Hoist Lever, Columbus McKinnon, Capacity (kg) 1,361, Capacity (tons) 1-1/2, Handle Force at Full Load (lbs.) 59, Lever Length (in.)14-9/16, Min. Dist. Between Hooks (in.) 13, Standard Lift (ft.) 10.

Technical Specs

  • Lever Length 14-9/16"
  • Hoist Lift 10 ft.
  • Finish Enamel Paint
  • Includes Safety Latch Hooks
  • Item Lever Hoist
  • Reeving 1
  • Manufacturers Warranty Length Lifetime
  • Brake Screw and Disc Type Load
  • Standards ANSI/ASME B30.21
  • Load Capacity 3000 lbs.
  • Hook Opening 1-1/4"
  • Chain Hardened Steel
  • Chain Length 10 ft.
  • Pull to Lift Rated Load 59 lbs.
  • Min. Between Hooks 13"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list