Skip Content
HOIST LEVER CHAIN 6TON 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER CHAIN 6TON 10FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN60010
  • Mfr. Model # BAN60010
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.9 lbs

Technical Specs

  • Finish Painted and Plated
  • Includes Weston Style Brake
  • Standards ASME B30.21 and HMI Certified
  • Hook Opening 2-3/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 22"
  • Item Lever Hoist
  • Load Capacity 12,000 lbs.
  • Brake Weston Style Load Brake
  • Chain Gold Chromate
  • Lever Length 16-1/4"
  • Hoist Overload Protection Yes
  • Pull to Lift Rated Load 93 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list