HOIST LEVER CHAIN 6T 15FT LIFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST LEVER CHAIN 6T 15FT LIFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN60015LL
  • Mfr. Model # BAN60015LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.6 lbs

Technical Specs

  • Finish Painted and Plated
  • Hoist Lift 15 ft.
  • Hook Opening 2-3/16"
  • Includes Load Limiter (Slip Clutch)
  • Min. Between Hooks 22"
  • Standards ASME B30.21 and HMI Certified
  • Item Lever Hoist
  • Brake Weston Style Load Brake
  • Load Capacity 12,000 lbs.
  • Lever Length 16-1/4"
  • Chain Gold Chromate
  • Hoist Overload Protection Yes
  • Pull to Lift Rated Load 93 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list