Skip Content
HOIST LEVER CHAIN 6T 10FT LIFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER CHAIN 6T 10FT LIFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN60010LL
  • Mfr. Model # BAN60010LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.9 lbs

Technical Specs

  • Finish Painted and Plated
  • Includes Load Limiter (Slip Clutch)
  • Standards ASME B30.21 and HMI Certified
  • Hook Opening 2-3/16"
  • Min. Between Hooks 22"
  • Hoist Lift 10 ft.
  • Item Lever Hoist
  • Load Capacity 12,000 lbs.
  • Brake Weston Style Load Brake
  • Chain Gold Chromate
  • Lever Length 16-1/4"
  • Pull to Lift Rated Load 93 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list