Skip Content
HOIST LEVER CHAIN 3TON 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER CHAIN 3TON 15FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN30015
  • Mfr. Model # BAN30015
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Finish Painted and Plated
  • Standards ASME B30.21 and HMI Certified
  • Includes Weston Style Brake
  • Hook Opening 1-9/16"
  • Hoist Lift 15 ft.
  • Min. Between Hooks 17-1/2"
  • Load Capacity 6000 lbs.
  • Item Lever Hoist
  • Brake Weston Style Load Brake
  • Chain Gold Chromate
  • Lever Length 16-1/4"
  • Pull to Lift Rated Load 73 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list