Skip Content
HOIST LEVER CHAIN 3T 5FT LIFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER CHAIN 3T 5FT LIFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN30005LL
  • Mfr. Model # BAN30005LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.3 lbs

Technical Specs

  • Standards ASME B30.21 and HMI Certified
  • Finish Painted and Plated
  • Includes Load Limiter (Slip Clutch)
  • Hook Opening 1-9/16"
  • Hoist Lift 5 ft.
  • Min. Between Hooks 17-1/2"
  • Item Lever Hoist
  • Brake Weston Style Load Brake
  • Load Capacity 6000 lbs.
  • Chain Gold Chromate
  • Lever Length 16-1/4"
  • Hoist Overload Protection Yes
  • Pull to Lift Rated Load 73 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list