HOIST LEVER CHAIN 3T 15FT LIFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST LEVER CHAIN 3T 15FT LIFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN30015LL
  • Mfr. Model # BAN30015LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Finish Painted and Plated
  • Includes Load Limiter (Slip Clutch)
  • Standards ASME B30.21 and HMI Certified
  • Hoist Lift 15 ft.
  • Hook Opening 1-9/16"
  • Min. Between Hooks 17-1/2"
  • Item Lever Hoist
  • Load Capacity 6000 lbs.
  • Brake Weston Style Load Brake
  • Chain Gold Chromate
  • Lever Length 16-1/4"
  • Hoist Overload Protection Yes
  • Pull to Lift Rated Load 73 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list