Skip Content
HOIST LEVER CHAIN 3T 10FT LIFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER CHAIN 3T 10FT LIFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN30010LL
  • Mfr. Model # BAN30010LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.7 lbs

Technical Specs

  • Finish Painted and Plated
  • Includes Load Limiter (Slip Clutch)
  • Hook Opening 1-9/16"
  • Standards ASME B30.21 and HMI Certified
  • Min. Between Hooks 17-1/2"
  • Hoist Lift 10 ft.
  • Load Capacity 6000 lbs.
  • Item Lever Hoist
  • Brake Weston Style Load Brake
  • Chain Gold Chromate
  • Pull to Lift Rated Load 73 lbs.
  • Hoist Overload Protection Yes
  • Lever Length 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list