HOIST LEVER CHAIN 3/4T15FT LFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST LEVER CHAIN 3/4T15FT LFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN07515LL
  • Mfr. Model # BAN07515LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Finish Painted and Plated
  • Includes Load Limiter (Slip Clutch)
  • Hoist Lift 15 ft.
  • Min. Between Hooks 12-7/8"
  • Hook Opening 1-1/8"
  • Standards ASME B30.21 and HMI Certified
  • Item Lever Hoist
  • Load Capacity 1500 lbs.
  • Brake Weston Style Load Brake
  • Lever Length 9-5/8"
  • Chain Gold Chromate
  • Hoist Overload Protection Yes
  • Pull to Lift Rated Load 45 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list