Skip Content
HOIST LEVER CHAIN 3/4T10FT LFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER CHAIN 3/4T10FT LFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN07510LL
  • Mfr. Model # BAN07510LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Finish Painted and Plated
  • Includes Load Limiter (Slip Clutch)
  • Standards ASME B30.21 and HMI Certified
  • Hook Opening 1-1/8"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 12-7/8"
  • Item Lever Hoist
  • Load Capacity 1500 lbs.
  • Chain Gold Chromate
  • Lever Length 9-5/8"
  • Brake Weston Style Load Brake
  • Hoist Overload Protection Yes
  • Pull to Lift Rated Load 45 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list