Skip Content
HOIST LEVER CHAIN 3/4T 5FT LFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER CHAIN 3/4T 5FT LFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN07505LL
  • Mfr. Model # BAN07505LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Includes Load Limiter (Slip Clutch)
  • Standards ASME B30.21 and HMI Certified
  • Finish Painted and Plated
  • Hook Opening 1-1/8"
  • Hoist Lift 5 ft.
  • Min. Between Hooks 12-7/8"
  • Brake Weston Style Load Brake
  • Load Capacity 1500 lbs.
  • Item Lever Hoist
  • Chain Gold Chromate
  • Lever Length 9-5/8"
  • Pull to Lift Rated Load 45 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list