Skip Content
HOIST LEVER CHAIN 1.5T5FT LIFT W/LL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER CHAIN 1.5T5FT LIFT W/LL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN15005LL
  • Mfr. Model # BAN15005LL
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.7 lbs

Technical Specs

  • Finish Painted and Plated
  • Includes Load Limiter (Slip Clutch)
  • Standards ASME B30.21 and HMI Certified
  • Hoist Lift 5 ft.
  • Hook Opening 1-1/4"
  • Min. Between Hooks 14-1/4"
  • Item Lever Hoist
  • Load Capacity 3000 lbs.
  • Brake Weston Style Load Brake
  • Lever Length 10-1/4"
  • Chain Gold Chromate
  • Pull to Lift Rated Load 64 lbs.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list