Skip Content
HOIST LEVER 6T 5FT W SLIP CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER 6T 5FT W SLIP CLUTCH

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOL5LB060-5SC
  • Mfr. Model # L5LB060-5SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Load Capacity 13,228 lbs.
  • Finish Electrostatic Enamel
  • Item Lever Chain Hoist
  • Reeving 2
  • Brake Weston Style
  • Standards ASME B30.21,ASME HST-3
  • Chain Grade 100
  • Hook Opening 1-32/33"
  • Chain Length 5 ft.
  • Hoist Lift 5 ft.
  • Lever Length 16-5/16"
  • Min. Between Hooks 21-5/16"
  • Pull to Lift Rated Load 79 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list