Skip Content
HOIST LEVER 6T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER 6T 25FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOL5LB060-25
  • Mfr. Model # L5LB060-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • Item Lever Chain Hoist
  • Finish Electrostatic Enamel
  • Load Capacity 13,228 lbs.
  • Reeving 2
  • Brake Weston Style
  • Standards ASME B30.21,ASME HST-3
  • Hook Opening 1-32/33"
  • Chain Grade 100
  • Chain Length 25 ft.
  • Lever Length 16-5/16"
  • Hoist Lift 25 ft.
  • Min. Between Hooks 21-5/16"
  • Pull to Lift Rated Load 72 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list