Skip Content
HOIST LEVER 3T W/OVERLOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER 3T W/OVERLOAD

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVWL30
  • Mfr. Model # VWL30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.2 lbs

Product Details

Overload limiter (OLL) protects the user and hoist from overloading. Load remains stationary when maximum capacity is reached. Non-asbestos brake discs and clutches. Meets ASME B30.21 standards.

Technical Specs

  • Item OLL
  • Standards ASME B30.21
  • Hoist Lift 5 ft.
  • Min. Between Hooks 15-1/2"
  • Load Capacity 3 tons

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list