Skip Content
HOIST LEVER 3T 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER 3T 15FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOL5LB030-15
  • Mfr. Model # L5LB030-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1873
  • Shipping Weight 50.0 lbs

Product Details

Kito lever chain hoist, 3 ton, 15 foot lift. Lever hoists are built with premium grade components for long life in demanding industrial and contracting applications. L5 lever hoists feature double-reduction gearing for reduced size and weight.

Technical Specs

  • Item Hoist Lever
  • Brake Weston Style
  • Standards ASME B30.21,ASME HST-3
  • Chain Length 15 ft.
  • Chain Grade 100
  • Lever Length 16-1/2"
  • Hoist Lift 15 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list