Skip Content
HOIST LEVER 3/4T 5FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST LEVER 3/4T 5FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOL5LB008-5LSH
  • Mfr. Model # L5LB008-5LSH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Lever Chain Hoist
  • Brake Weston Style
  • Finish Electrostatic Enamel
  • Reeving 1
  • Load Capacity 1653 lbs.
  • Standards ASME B30.21,ASME HST-3
  • Chain Grade 100
  • Hoist Lift 5 ft.
  • Lever Length 9-5/8"
  • Hook Opening 7/8"
  • Chain Length 5 ft.
  • Min. Between Hooks 11"
  • Pull to Lift Rated Load 54 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list