HOIST LEVER 3/4 TON 5FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST LEVER 3/4 TON 5FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK5310
  • Mfr. Model # 5310
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1871
  • Shipping Weight 17.66 lbs

Product Details

Lever chain puller, industrial standard aluminum frame construction, 3/4 tonne capacity, 5 foot standard lift.

Technical Specs

  • Finish Powder Coated
  • Item Lever Chain Hoist
  • Standards ASME B30.21
  • Hook Opening 1-1/8"
  • Min. Between Hooks 12-5/8"
  • Reeving 1
  • Load Capacity 1,500 lbs.
  • Brake Weston Style Load Brake
  • Chain Hardened Steel
  • Chain Length 5 ft.
  • Lever Length 9-1/4"
  • Pull to Lift Rated Load 33 lbs.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Lift 5 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list