HOIST LEVER 2.5T 10FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST LEVER 2.5T 10FT LIFT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOL5LB025-10
  • Mfr. Model # L5LB025-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1873
  • Shipping Weight 31.91 lbs

Product Details

Kito lever chain hoist, 2-1/2 ton, 10 foot lift. Lever hoists are built with premium grade components for long life in demanding industrial and contracting applications. L5 lever hoists feature double-reduction gearing for reduced size and weight.

Technical Specs

  • Item Hoist Lever
  • Standards ASME B30.21,ASME HST-3
  • Brake Weston Style
  • Chain Grade 100
  • Chain Length 10 ft.
  • Lever Length 10-7/16"
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 82 lbs.
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list